Beli aluminium plate di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Aluminium Plat SheetDeskripsi:Plat aluminium multi guna
- Non Brand Stainless Steel Plateatribut:
- Material: Stainless Steel SUS 304
- SMT Bolt Hexagonal SUS304 (Baut)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- OSG Roughing End Mill Medium (EX-REEN)atribut:
- Helix Angle (°): 30
- Material: Cobalt High (high speed steel) HSS-Co
- AKAO ALUMINIUM Chinese Steamer StandDeskripsi:Your pot set! There is little steaming leakage, and Chinese food is stable. Please choose according to your pot.atribut:
- Dimensions (mm): phi 224
- Hole Diameter (φmm): 90
- Size (cm): 10-18
- Thickness (mm): (Board) 2.0
- CBM Galvalume Plat SheetDeskripsi:Galvalume Plat Sheet dengan pilihan tebal 1mm, 1.2mm, dan 1.5mm lebar 1219mm panjang 2438mmatribut:
- Width (mm): 1219
- Length (mm): 2438
- GESAC Solid Carbide Flat Endmill For Aluminium & CooperDeskripsi:Solid Carbide Flat Endmill, 2 Flute Standard Length.atribut:
- Product Group: Square Endmill
- Material: Carbide
- Work Material: Aluminium Alloy, Copper Alloy
- AKAO ALUMINIUM Standard Butt No. 1atribut:
- Processing: Alumite processing
- Material: Rigid aluminum material
- Plate thickness: 0.8mm
- External Dimensions (WxDxH): 370x307x45mm
- Capacity: 4L
- Color: Silver
- INDOMAKERS Coupling Flexible Aluminium (Kopler)atribut:
- Length (mm): 25
- Outer Diameter (mm): 19
- Material: Aluminium
- TRUSCO Aluminum Frame (Rangka Aluminium)Deskripsi:-A grooved type to which shelf and panel mounting adapter can be attached to create various combination.atribut:
- Width (mm): 25
- Height (mm): 25
- Material: Aluminium (Alumite Finishing)
- Huben Handle Aluminium Profil G Pullatribut:
- Length (m): 3
- Yane Decorative Grillatribut:
- Material: Steel
- PURLIN Rangka Metal GalvanisDeskripsi:PURLIN hadir sebagai solusi bahan berupa seng berlapis Galvanis terbaik yang KUAT dan setara untuk menggantikan CNP tradisional. Bahan dasar untuk memproduksi GALVANIS ini adalah G450 dan Z18 / Z22 yang mengandung 97% seng dan 1% aluminium. PURLIN sangat disarankan untuk Gording dan juga Girts.
Daftar Harga aluminium plate Terbaru March 2026
| Non Brand Plate Bordes Steel | Rp1.999.900 |
| Hikari Aluminum Board | Rp70.900 |
| Non Brand Aluminium Plat Sheet | Rp299.900 |
| Non Brand Stainless Steel Plate | Rp4.999.900 |
| SMT Bolt Hexagonal SUS304 (Baut) | Rp26.900 |
| INDOMAKERS Linear Rail Shaft Support Unit | Rp19.900 |
| OSG Roughing End Mill Medium (EX-REEN) | Rp1.299.900 |
| AKAO ALUMINIUM Chinese Steamer Stand | Rp409.900 |
| CBM Galvalume Plat Sheet | Rp1.399.900 |
| GESAC Solid Carbide Flat Endmill For Aluminium & Cooper | Rp92.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/8yP102893322-2.jpg)

/P103063867-1.jpg)




/meP107884806-1.jpg)

/P102939475-2.jpg)
/P102599781-1.jpg)